Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MCR Safety

Model # :WB672186

MPN #: 9378KFT

MCR Safety 9378KFT Cut Pro™ 7 Gauge Kevlar®/Synthetic Sleeve, 18" Thumb Slot

Product Description
MCR Safety 9378KFT Cut Pro™ 7 Gauge Kevlar®/Synthetic Sleeve, 18" Thumb Slot

Kevlar® string knit gloves and sleeves are used for general purpose work applications to provide cut and abrasion resistance, using high performance yarns, to further protect the hands when working with sharp objects. The 9378KF 18" sleeve features a regular weight DuPont™ Kevlar®/synthetic knit material. The 9378KFT additionally features a thumb slot.
PRICE
$7.20

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight0.1 lbs
SizeL
Thickness7.0 ga
Gauge7.0 ga

Product Details

TypeCut Resistant Sleeve
ColorYellow
ApplicationGlass Handling, Manufacturing, Assembly, Canning, Mechanics, Janitorial
SeriesCut Pro
Cuff StyleKnit
Closure TypeSlide On
MaterialKevlar
DescriptionHeat & Cut Resistant Sleeve
Package Quantity1
Manufacturers Part Number9378KFT
Cut LevelA4
BrandMCR Safety

Compliance & Certifications

ANSI Abrasion2
CertificationsANSI Cut A4, ANSI Contact Heat 3