Features:
- 8" centers
- 12" Spout
- Ceramic cartridge valves
- Requires 3/4" diameter piping
- Wall Mounting kit included
Weights & Dimensions
| Spout Reach | 14 in |
| Inlet Connection | 3/4 in |
| Centers | 8 in |
Product Details
| Mounting Location | Wall |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 18-814L |
| Faucet Holes | 2 |
| Handle Style | Star |
| Gallons per Minute | 1.8 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |