Take 15% off your entire order!

Offer applied at checkout

Kemp 18" AB Spine Board, Red, 10-993-RED

Kemp 18" AB Spine Board, Red, 10-993-RED

Item #: WBB2193515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$133.13 up to 13% OFF

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp 18" AB Spine Board, Red, 10-993-RED

The Kemp USA AB Spine board is an economical yet extremely strong board. Made of durable polyethylene, this spine board has a weight capacity of 700 lbs with a heavy duty shell. Includes 21 handholds and 8 pins for strapping needs. Waterproof spine board is excellent for water rescue. X-ray translucent. Custom colors available in large quantities.

  • CAPACITY 1 Person
  • COLOR Red
  • DESCRIPTION AB Spine Board
  • MANUFACTURERS PART NUMBER 10-993-RED
  • PACKAGE QUANTITY 1
  • LIMITED WARRANTY 1 Year
  • SHELF LIFE 10 Years
  • BRAND Kemp USA
  • WEIGHT LBS 19
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp 18" AB Spine Board, Red, 10-993-RED

Kemp 18" AB Spine Board, Red, 10-993-RED

Item #: WBB2193515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant