x

Take 15% off your entire order!

Offer applied at checkout

Lorell® 18" Deep 2-Drawer File Cabinet, Black

Lorell® 18" Deep 2-Drawer File Cabinet, Black

Item #: WBB1012814

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Putty

Black

$140.00 up to 39% OFF

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® 18" Deep 2-Drawer File Cabinet, Black

Space efficient 2-drawer file cabinet best for home office management or in offices where occasional retrieval is required. The file drawers accommodates letter-size hanging files, the lock secures both drawers, and it includes a three-quarter drawer extension.

  • BRAND Lorell
  • MANUFACTURERS PART NUMBER LLR14341
  • WIDTH INCHES 14-1/4
  • DEPTH INCHES 18
  • HEIGHT INCHES 24-1/2
  • WEIGHT LBS 19
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • PACKAGE QUANTITY 1
  • DRAWER QUANTITY 2
  • ASSEMBLY Assembly Required
  • LOCK Yes
  • DESCRIPTION File/File
  • TYPE Letter Size
  • CASTERS N
  • CABINET FILE SIZE Letter Size
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ASHLEY

    Date: June 30, 2021

    Great
    Your review:
    Great quality and it came preassembled so I only had to add the handles!
  • Reviewer: Anonymous

    Date: January 24, 2019

    Secretary
    Your review:
    They are light weight filing cabinets that can be optimal for basic record keeping. Although they lock the material can be pried open causing unrepeatable damage.
  • Reviewer: Anonymous

    Date: March 23, 2018

    File cabinet
    Your review:
    Perfect depth
  • Reviewer: Anonymous

    Date: January 19, 2018

    perfect item
    Your review:
    Just what we needed for a little extra filing space. Delivered in perfect condition and on time. Thank you Global!
  • Reviewer: Anonymous

    Date: August 13, 2014

    File Cabinet
    Your review:
    Fit nicely in the space requirement Good overall quality for the price
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® 18" Deep 2-Drawer File Cabinet, Black

Lorell® 18" Deep 2-Drawer File Cabinet, Black

Item #: WBB1012814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant