x

Take 15% off your entire order!

Offer applied at checkout

Lorell®  18" Deep 3-Drawer Mobile File Cabinet, Black

Lorell® 18" Deep 3-Drawer Mobile File Cabinet, Black

Item #: WBB1012820

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

$170.00 up to 38% OFF

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® 18" Deep 3-Drawer Mobile File Cabinet, Black

3-drawer mobile cabinet perfect for organizing documents and office supplies. This is ideal for the workplace. The file drawers accommodate letter-size hanging files and the lock secures the top two drawers. It is designed with supply drawer and easy roll casters. File cabinet is 27-1/3" without casters.

  • BRAND Lorell
  • MANUFACTURERS PART NUMBER LLR17427
  • WIDTH INCHES 14-1/4
  • DEPTH INCHES 18
  • HEIGHT INCHES 29-5/16
  • WEIGHT LBS 25.5
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • PACKAGE QUANTITY 1
  • DRAWER QUANTITY 3
  • ASSEMBLY Assembly Required
  • LOCK Yes
  • DESCRIPTION Box/File/File Mobile Pedestal
  • TYPE Letter Size
  • CASTERS Y
  • CABINET FILE SIZE Letter Size
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: EVA

    Date: June 11, 2021

    Mobile Filing cabinet
    Your review:
    I was able to put my printer on top.
  • Reviewer: Victoria

    Date: October 02, 2020

    Excellent
    Your review:
    Exactly what we need for extra file storage at individual work stations/offices for employees. The come with 2 keys. Perfect for our needs.
  • Reviewer: Anonymous

    Date: April 04, 2014

    Nice Cabinet - a few things I would improve
    Your review:
    I love the top pencil drawer, because not all desks have one. The height is perfect, not too low, especially with the wheels. Works fine. Here is what I would change: (1) The back wheels were very hard to put on. I would prefer bigger holes, screws, and back lock nuts. Easier than how its designed. (2) The inside bottom drawers on left/right side have a raised gap. Unless your hanging folders are perfectly centered, it gets in the way. personally, they should not have the bottom left & right raised gap. This needs to be fixed. (3) I would be nice instead of the metal silver - raw color if you colored the inside black or bright color (i.e. white, red, light tan, bright color..etc. Thanks.
  • Reviewer: Anonymous

    Date: January 23, 2014

    3 Drawer File Cabinet
    Your review:
    We have purchased similar cabinets in the past and this one is as good in quality also. Happy with purchase.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is the height of this mobile file cabinet 29 5/16" tall with the wheels or without the wheels?

    Question Asked By: Stacey, July 02, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Stacey, the file cabinet is 29-5/16" with the wheels and 27-1/3" without them. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell®  18" Deep 3-Drawer Mobile File Cabinet, Black

Lorell® 18" Deep 3-Drawer Mobile File Cabinet, Black

Item #: WBB1012820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant