This popular men's suit hanger is 18" with a flat profile. The natural finish of the solid hardwood hanger is enhanced with a clear lacquer finish and the standard open hook is chrome plated. Sold 100 per case.
18" Flat Wood Hanger for Men's Suit, Standard Hook, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Height | 10 in |
| Weight | 0.4 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Suit Hanger |
| Color | Brown |
| Hook Type | Standard Open Hook |
| Style | Hangers - Wood |
| Material | Wood |
| Package Quantity | 100 |
| Description | Hanger for Men's Suit with Standard Hook |
| Manufacturers Part Number | 66 |
| Brand | Beverly Coat Hanger |