18" Flat Wood Hanger for Men's Suit, Balltop Hook, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
This 18" flat men's suit hanger with stationary trouser bar has a natural clear lacquier finish which enhances the wood. The Balltop style of hook is chrome plated and designed to be used with hanger rings or slotted hanger bar closet systems. Sold 100 per case.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Height | 10 in |
| Weight | 0.4 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Suit Hanger |
| Color | Brown |
| Hook Type | P-Nail Hook |
| Style | Hangers - Wood |
| Material | Wood |
| Package Quantity | 100 |
| Description | Flat Wood Hanger for Men's Suit |
| Manufacturers Part Number | P-66 |
| Brand | Beverly Coat Hanger |