Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB243153

MPN #: 6852-20

Milwaukee® 6852-20 18 Gauge Shear

Product Description
This new shear comes with a powerful 6.8 amp Milwaukee built motor. The ergonomic tactile grip is designed for more user comfort allowing you to make that straight cut when needed. The new lightweight, heavy-duty magnesium gear-case has been incorporated in the design for superior balance. The variable speed trigger (0-2500SPM) allows for smoother acceleration and performance when needed.
  • Min Cutting Radius: 7 in
  • 6.8 amp Milwaukee motor, trigger speed control: 0-2,500 rpm spindle speed
  • 360° swivel head
  • Ergonomic tactile grip for optimal user comfort
  • 10 ft. flexible durable runner cord
  • Includes: Hex Wrench


CLEARANCE PRICE
$229.00

was $259.95
Save $30.95 (12%)
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Weight4 lbs
Cord Length10 ft
Tool Weight4.1 lbs
Cutting Capacity18 Gauge in

Product Details

TypeStraight
Cord TypeFixed
Amperage6.8 A
No Load Speed0 - 2500 SPM
Switch TypeTrigger
Blade Speed0 - 2,500 SPM SFPM
DescriptionPower Shear
Manufacturers Part Number6852-20
BrandMilwaukee