Waring® 18" Glazed Ceramic Pizza Stone For WPO700 & WPO750
Write a Review
|
Questions & Answers (0)
Product Description
Create an airy, crispy pizza crust with the Waring WPOPS 18 x 18 ceramic pizza stone. The ceramic construction of this pizza stone naturally draws excess water from your dough into its porous surface, allowing your crust to crisp to perfection. Ceramic pizza stones are a desirable material for the way that ceramic cooks the crust evenly and quickly, resulting in a perfect pizza. And by preheating your stone, you will provide your dough with a quick burst of initial heat, helping to fluff up your crust, creating an airier final product.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 1/4 in |
| Thickness | 1/4 in |
Product Details
| Material | Ceramic |
| Package Quantity | 1 |
| Color | White/Beige |
| Manufacturers Part Number | WPOPS |
| Shape | Rectangle |
| Brand | Waring |