Features:
- Size: Side to side with handles 16", diameter of stone 15", handle height 2"
- Cordierite
- 9/16" thick
- Wire handles
- Successfully mimics conditions of brick oven
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Height | 9/16 in |
| Thickness | 9/16 in |
| Diameter | 15 in |
Product Details
| Material | Cordierite |
| Package Quantity | 1 |
| Description | Pizza Stone with Metal Rack |
| Manufacturers Part Number | WKST-15R |
| Shape | Round |
| Brand | WPPO |