Deck Supports increase shelf capacity by 20%. Fits double rivet beams only. 42", 48", 60", and 72"L beams accept 1 support per level; 96"L accepts up to 3.
Model # :WB505220
Global Industrial Center Deck Support, 18"D, Gray
Questions & Answers (0)
Specifications
Weights & Dimensions
| Depth | 18 in |
Product Details
| Type | Deck Support |
| Shelf Type | Boltless Open Shelving |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 505220 |
| Accessory Type | Support |
| Brand | Global Industrial |
Related Products
Quantum Storage HD24-2DR Two 24" Skates, One with Drift Resister This Kit includes two 24" Skates for use with all 18" deep shelf units. Simply bolt to bottom of shelf posts and place on V-Tracks. One Skate includes an adjustable Drift Resister to slow down and minimize drifting of shelving for uneven floors.
SPC INDUSTRIAL SHELVING COMPONENTS 24" Shelf Leg High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Posts are 2-3/8" diameter and interlock with shelves to form a rigid assembly. **Model 798880A (Adapter) is needed to attach all Legs to Platforms.
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish. Includes upright T-posts, horizontal beams and decking. Each level consists of (2) pieces of 36" x 30" decks to save on shipping costs.
Features: Make your garage or workshop a more functional space by storing seasonal/bulky items off the floor to free up space for your vehicles and other everyday used items. The all-steel construction with a durable silver-vein finish will provide lasting durability Adds up to 33 cubic ft. of useable storage space in your garage or workshop Up to 300 lbs. total weight capacity of evenly distributed loads Ideal for storing holiday decorations, luggage, coolers, sporting goods and other large, bulky items All steel construction with wire decking for better air flow and visibility Height ...
Quantum Storage HD30-2DR Two 30" Skates, One with Drift Resister This Kit includes two 30" Skates for use with all 18" deep shelf units. Simply bolt to bottom of shelf posts and place on V-Tracks. One Skate includes an adjustable Drift Resister to slow down and minimize drifting of shelving for uneven floors.