Quantum Storage HD24-2DR Two 24" Skates, One with Drift Resister
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Storage HD24-2DR Two 24" Skates, One with Drift Resister
This Kit includes two 24" Skates for use with all 18" deep shelf units. Simply bolt to bottom of shelf posts and place on V-Tracks. One Skate includes an adjustable Drift Resister to slow down and minimize drifting of shelving for uneven floors.
This Kit includes two 24" Skates for use with all 18" deep shelf units. Simply bolt to bottom of shelf posts and place on V-Tracks. One Skate includes an adjustable Drift Resister to slow down and minimize drifting of shelving for uneven floors.
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1-1/2 in |
| Height | 2-1/2 in |
| Weight | 12 lbs |
Product Details
| Type | 2-Skates, 1-Drift Resistor |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | HD24-2DR |
| Brand | Quantum Storage Systems |