Guard Rails
Most Relevant
Guard rails are durable metal barriers designed to protect personnel and equipment from impacts. High-visibility guard rails and posts surround heavy machinery and other valuable equipment to absorb the effects of an impact or to deflect straying moving equipment or powered vehicles. As visible barriers that guard walkways, high-danger zones, and fragile equipment areas, durable steel guardrails are essential fixtures in a safe workplace.
Filters
Component Style
Mounting Style
Material
Nominal Length
Height
Brand
Global Industrial™ Protective Steel Guard Rails

Global Industrial™ Protective Steel Guard Rails offer a sturdy and customizable barrier to protect people and property from potential hazards. Made from high-quality tubular steel, these guard rails are designed to withstand heavy impacts, providing long-lasting durability. Easy to install and available in various configurations, these protective guard rails are a practical and cost-effective solution.
| Compare | Image | Component Style | Mounting Style | Height | Nominal Length | Color | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2 Rib Rail | Bolt On Or Lift Out | 12 in | Nominal Length | Yellow | as low as $80.95 Save $9.00 (10%) | Ships Same Day WB670792 | ![]() | ![]() | ![]() | |||
![]() | 3 Rib Rail | Bolt On Or Lift Out | 15-9/16 in | Nominal Length | Yellow | as low as $90.95 Save $9.00 (9%) | Ships Same Day WBB3230743 | ![]() | ![]() | ![]() | |||
![]() | Center/Corner Post | Bolt On Or Lift Out | 42 in | - | Yellow | as low as $175.95 Save $14.00 (7%) | Ships Same Day WB670809 | ![]() | ![]() | ![]() | |||
![]() | Center/Corner Post | Bolt On Or Lift Out | 22-1/16 in | - | Yellow | as low as $109.95 Save $10.00 (8%) | Ships Same Day WB670811 | ![]() | ![]() | ![]() | |||
![]() | Self-Closing Safety Gate | Bolt On | 39-3/4 in | - | Yellow | as low as $329.95 Save $30.00 (8%) | Ships Same Day WB708372 | ![]() | ![]() | ![]() | |||
![]() | Center/Corner Post | Bolt On Or Lift Out | 60 in | - | Yellow | as low as $209.95 Save $20.00 (9%) | Ships Same Day WB670810 | ![]() | ![]() | ![]() | |||
![]() | Self-Closing Safety Gate | Bolt On | 36-7/16 in | - | Yellow | $375.95 | Ships Same Day WB670831 | ![]() | ![]() | ![]() | |||
![]() | Lift Out Bracket for 3 Rib Rail | Lift Out | 1-3/4 in | - | Yellow | as low as $27.95 Save $2.00 (7%) | Ships Same Day WB670803 | ![]() | ![]() | ![]() | |||
![]() | Lift Out Bracket for 2 Rib Rail | Lift Out | 19 in | - | Yellow | as low as $29.95 Save $2.00 (6%) | Ships Same Day WB436733 | ![]() | ![]() | ![]() | |||
![]() | Replacement Plugs | - | - | - | Yellow | $6.10 | Ships Same Day WB670896 | - | - | - | |||

Global Industrial™ Protective Steel Guard Rail Kits
Global Industrial™ Protective Plastic Guard Rails

Crafted from durable, flexible resin material that self-heals after impacts and withstands chipping, flaking, and corrosion, Global Industrial Protective Plastic Guard Rails are built to hold strong against up to 9,000 lbs. of force at 7 mph, protecting personnel and equipment in warehouse environments. Posts are available to help create multidirectional or extended-length guardrail systems.
Showing 1-10 of 13 results

Global Industrial™ Protective Plastic Guard Rail Kits
Global Industrial™ Drop-In/Lift-Out Light Duty Guard Rails

Global Industrial™ Light Duty Guard Rails offer an easy and practical solution for protecting equipment and personnel in your commercial facility. Made from durable steel, these guard rails feature a drop-in/lift-out design for easy maintenance. Each unit is constructed from 11-gauge steel and features a highly visible OSHA safety yellow powder-coated finish for quick recognition at approaching distances.

Global Industrial™ Drop-In/Lift-Out Light Duty Guard Rail Kits

Global Industrial Pedestrian Plastic Guard Rails
Global Industrial™ Guard Rails with Rebounding Bollards

Protect your equipment and warehouse personnel using a steel guard rail system with rebounding bollards. These impact-absorbing guard rails protect machinery and equipment and are constructed to bounce-back preventing costly repairs. Made with heavy-duty steel with a bright yellow finish for easy visibility.
Wildeck® Guard Rails

Wildeck® Guard Rail System offers optimal safety and protection in industrial and commercial settings. Made from high-quality steel, it is durable and built to withstand any impact. The modular design allows for easy installation and customization, making it the perfect solution for any space that requires additional safety measures.
Showing 1-10 of 11 results
Vestil Steel Ribbed Guard Rails

Made from high-strength steel, these guard rails are designed to withstand impacts and prevent damage in any commercial setting. Available in a variety of sizes and configurations, this steel guard rail system is sure to offer a reliable and cost-effective solution for protecting your employees and equipment.
Vestil Outdoor Removable Galvanized Guard Rails

Outdoor galvanized guard rails provide reliable and durable protection for outdoor areas where safety is a priority. These removable guard rails feature high-quality galvanized steel, ensuring long-lasting performance. With their sturdy construction and easy installation, our guard rails offer a practical and effective solution for protecting outdoor spaces.
Vestil Galvanized Structural Steel Guard Rails

Vestil steel guard rail systems provide a reliable safety solution for any outdoor space. Made from durable galvanized steel, they offer resistance to rust, corrosion, and harsh weather. This guardrail design allows for easy installation and flexibility to fit any layout. With their high-quality construction, these rails are the perfect solution for providing long-lasting safety and protection.
Vestil Wall Mount Guard Rails

Vestil Wall Mount Guard Rails provide a sturdy and secure barrier for all industries. Made from durable steel, these rails can be mounted to walls for maximum stability. With their easy installation and high-quality construction, wall mounted guard rails are a practical and effective way to enhance safety in any workplace or facility.
Ideal Shield® Guard Rails

Ideal Shield® guard rails offer sturdy protection for personnel and equipment in warehouses, loading docks, and other industrial settings. Made from a steel pipe covered in durable HDPE plastic, these industrial guard rails come in various styles to fit different applications. With their high visibility and easy installation, these rails provide a reliable and cost-effective solution for any workplace.
Ideal Warehouse Guard Rails

Ideal Warehouse Guard Rails provide reliable protection for any industrial setting. Constructed from heavy-duty steel, these guard rails are designed to withstand impact from forklifts and other heavy equipment. Easy to install these warehouse guard rails offer an affordable and practical solution to improve safety in any setting.







































