Features:
- The sizes listed are the inside usable space of the bag
- Meets FDA and USDA specifications
- Close bags with twist ties, bag tape, or impulse sealers
Model # :WBB40917
Weights & Dimensions
| Width | 18 in |
| Depth | 14 in |
| Height | 36 in |
| Weight | 0.3 lbs |
| Side Gusset | 14 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 100 |
| Description | Gusseted Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B40917 |
| Brand | Global Industrial |
| Recyclable | No |