Model # :WBB44620
MPN #: WP1830
Waxed Paper, 18"W x 1500'L, Kraft, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The waxed paper roll protects products from oil, grease and moisture. It is made of 100% virgin kraft paper. The paper roll is waxed on both sides. It has a 30# basis weight. The non-abrasive surface prevents any scratches or marks.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 18 in |
| Weight | 30 lbs |
| Basis Weight | 30 lbs |
Product Details
| Type | Waxed |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |