Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products 18"W x 24"H 1-Door Outdoor Enclosed Porcelain on Steel Board with Header

United Visual Products 18"W x 24"H 1-Door Outdoor Enclosed Porcelain on Steel Board with Header

Item #: WBB220965

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $421.95

Save $21.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Visual Products 18" x 24" 1-Door Outdoor Enclosed Porcelain on Steel Board with Header

Constructed of a weather-resistant aluminum backing with silicone sealant, satin-anodized aluminum frame and a magnetic porcelain-on-steel surface board for long lasting durability. Lockable doors mounted on full length piano hinges (two keys included). Acrylic window. Non-Illuminated units. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. White interior, Satin frame finish. 18"W x 24"H overall. Units with Header come standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering. Type is With Header. Color finish is White. Width is 18". Depth is 2". Height is 24".

Weights & Dimensions

  • Depth 2 in
  • Width 18 in
  • Interior Depth 5/8 in
  • Height 24 in
  • Weight 20 lbs

Product Details

  • Description Outdoor Enclosed Whiteboard
  • Board Type Enclosed Board
  • Number of Doors 1
  • Type Whiteboard
  • Surface Material Porcelain
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Brand United Visual Products
  • Door Type Hinged
  • Style With Header
  • Manufacturers Part Number UV858WH-SATIN-WHPSDE
  • Color Family White
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products 18"W x 24"H 1-Door Outdoor Enclosed Porcelain on Steel Board with Header

United Visual Products 18"W x 24"H 1-Door Outdoor Enclosed Porcelain on Steel Board with Header

Item #: WBB220965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant