Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Built-Rite

Model # :WB309178BK

MPN #: SS12C94-BK

Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 18"W x 24"D x 36"H, Black

Product Description
The standard shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. Standard models features a 1-3/4" thick maple top and scratch-resistant black enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.

PRICE
$379.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth24 in
Height36 in
Weight Capacity3000 lbs

Product Details

Assembly RequiredNo
TypeShop Stand
ColorBlack
Edge TypeSquare
Leg StyleSquare Tubular
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberSS12C94-BK
Top MaterialMaple Butcher Block
BrandBuilt-Rite