Quantum Millenia Dunnage Stand, Recommended For All Stationary Units 54"W and Longer, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Millenia Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water.
Quantum MilleniaDunnage Stand, recommended for all stationary units 54"W and longer, gray finiish, Made in USA
Quantum MilleniaDunnage Stand, recommended for all stationary units 54"W and longer, gray finiish, Made in USA
PRICE
$12.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3 in |
| Height | 24 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Dunnage Stand |
| Color | Gray |
| Finish | Gray |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | QPDS |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | Lifetime Limited |