Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mighty Line

Model # :WBB3228559

MPN #: STP1836

Mighty Line® 18" x 36" Rectangle Peel & Stick Floor Sign, Stop, Red

Product Description
Mighty Line® Peel and Stick Floor Sign, Stop Bar, 18 inches by 36 inches. Please clean and dry your floor, then peel and stick this forklift resistant stop sign onto the floor.

Features:
  • 30 MILS Thick
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36
Height36
Thickness30 mil
Diameter18 in

Product Details

Sign ShapeHorizontal Rectangle
Sign LegendStop
MaterialVinyl
Package Quantity1
ColorRed
Manufacturers Part NumberSTP1836
BrandMighty Line