Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSI Products

Model # :WBB3782887

MPN #: A277000272.0

MSI Products 1/8" x 72" Schedule 40 Black Carbon Steel Nipple, 700-3000 PSI

Product Description
Black Steel Nipples (Threaded Both Ends) are designed to connect two female-threaded components, providing a simple and reliable extension within piping systems. Commonly used for system assembly, repairs, or spacing adjustments, they offer a straightforward solution for threaded connections.

Manufactured from ASTM A53 Grade B welded steel pipe, these Schedule 40 nipples deliver dependable strength across a wide range of applications. Threads conform to ASME B1.20.1 for consistent fit and leak-resistant performance.

Each piece includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.

PRICE
$32.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Size1/8

Product Details

Point Of OriginDomestic
MaterialBlack Carbon Steel
Package Quantity1
ColorBlack
Connection StyleNPT
Working Pressure Rating700 - 3000 psi
Manufacturers Part NumberA277000272.0
Fitting TypeNipple TBE
BrandMSI Products

Compliance & Certifications

Lead Free CompliantYes