Global Industrial
Model # :WB239121
Global Industrial Flared Leg Workbench w/ Stainless Steel Square Edge Top, 48"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge stainless steel worktop by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Flared legs for added stability
The work surface of this workbench gains added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2" thick with a phenolic backer for use in cleanrooms and food service applications. Type 304 brushed stainless steel is highly corrosion-resistant and has polished smooth safety edges and corners. The flared fixed-height legs are made of all-welded steel channel construction, undercoated to resist rust with a gray powder coat finish. The bench stringer comes with mounting hardware to assemble legs to the benchtop.
✓ High weight capacity to handle most projects and tasks
✓ Flared legs for added stability
The work surface of this workbench gains added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2" thick with a phenolic backer for use in cleanrooms and food service applications. Type 304 brushed stainless steel is highly corrosion-resistant and has polished smooth safety edges and corners. The flared fixed-height legs are made of all-welded steel channel construction, undercoated to resist rust with a gray powder coat finish. The bench stringer comes with mounting hardware to assemble legs to the benchtop.
PRICE
$605.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 33-1/2 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 239121 |
| Top Material | 304 Stainless Steel |
| Brand | Global Industrial |