Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dexter Russell

Model # :WBB2084541

MPN #: 18013

Dexter Russell 18013 - Pizza Cutter, High Carbon Steel, White Handle, 5"L

Product Description
A textured, slip-resistant, easy-to-clean handle withstands both high and low temperatures. Replaceable blades are manufactured from quality stainless steel, are precision ground, mounted on a bushing for smooth rolling action, and excel in commercial use. Made in USA.

PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5 in
Blade Length5 in

Product Details

MaterialHigh Carbon Steel
HandlePolypropylene
DescriptionPizza Cutter
SeriesDexter Traditional
Manufacturers Part Number18013
BrandDexter Russell