Alegacy 5513WH - Stainless Steel Tong, 16", White
Write a Review
|
Questions & Answers (0)
Product Description
Alegacy® Stainless Steel Tong - White
This 16" length tong is made of solid stainless steel for long lasting durability. Springless build eliminates bacteria-prone food traps and ensures no-pinch operation. Color coding provide easy identification and helps to reduce the risk of food-borne illnesses that result from cross contamination.
This 16" length tong is made of solid stainless steel for long lasting durability. Springless build eliminates bacteria-prone food traps and ensures no-pinch operation. Color coding provide easy identification and helps to reduce the risk of food-borne illnesses that result from cross contamination.
PRICE
$18.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Tongs |
| Color | White |
| Manufacturers Part Number | 5513WH |
| Brand | Alegacy |