Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2543310

MPN #: C23673

Cle-Line 1803 #13 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$36.12Sold in packages of 12 / $3.01ea
was $71.52
Save $35.40 (49.50%)
Usually ships in 3 to 6 days
6" overall length with extended shanks for long reach applications. Jobber drill flute length. Manufactured from high-speed steel. 135° split point is self-centering for reduced thrust and easier penetration. Sizes under .0625 do not have split points. Black oxide finish provides increased wear resistance and added lubricity in ferrous materials. For drilling in carbon steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.