Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cle-Line

Model # :WBB2543714

MPN #: C20500

Cle-Line 1815 1/8 HSS Heavy-Duty Steam Oxide 135 Double End Drill - Pkg Qty 12

Product Description
Double ended drill. 135° Split point on each end provides self-centering and faster, easier workpiece penetration. Manufactured from high-speed steel substrate with heavy-duty geometry. Black oxide finish for increased wear resistance and longer tool life. Made specifically for sheet metal and other thin materials having a thickness similar to the drill diameter. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$41.76  Sold in packages of 12 / $3.48 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-15/16 in
Size1/8"
Flute Length7/16 in
Diameter0.125
Fractional Diameter1/8"
Metric Diameter3.18
Shank Size0.125 in
Shank Length1.4959 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithHeavy-Duty
MaterialHSS
Point TypeSplit
Manufacturers Part NumberC20500
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
TypeDouble End Drill
Drill Point Angle135 Degrees
Shank TypeStraight
ColorBlack
Series1815
StyleHeavy-Duty
Package TypeTube
Package Quantity12