Cle-Line 1815 9/64 HSS Heavy-Duty Steam Oxide 135 Double End Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Double ended drill. 135° Split point on each end provides self-centering and faster, easier workpiece penetration. Manufactured from high-speed steel substrate with heavy-duty geometry. Black oxide finish for increased wear resistance and longer tool life. Made specifically for sheet metal and other thin materials having a thickness similar to the drill diameter. Made In USA. Pack Of 12. 30 Day Warranty.
PRICE
$46.44 Sold in packages of 12 / $3.87 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/16 in |
| Size | 9/64" |
| Flute Length | 9/16 in |
| Diameter | 0.140625 |
| Fractional Diameter | 9/64" |
| Metric Diameter | 3.57 |
| Shank Size | 0.1406 in |
| Shank Length | 0.4957 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | C17618 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Type | Double End Drill |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Color | Black |
| Series | 1815 |
| Style | Heavy-Duty |
| Package Type | Tube |
| Package Quantity | 12 |