GoGreen Power 18/2 SPT-2 9ft 9 Outlet Extension Cord, GG-24509GN - Green
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power 9ft 9 outlet christmas tree extension cord provides enough outlets to light up an entire tree. The 18/2 guage cord is manufactured to resist abrasion, moisture and chemicals. Cord also contains an on/off button to simply turn off all power to your lights with the push of a button. Look no further then the GoGreen Power christmas tree cord for all your christmas tree electrical needs! Cord is ETL certified and listed.
PRICE
$9.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 8.5 in |
| Height | 1 in |
| Weight | 1 lbs |
| Cord Length | 9 ft |
| Gauge | 18 ga |
Product Details
| Cord Jacket | SPT-2 |
| Color | Green |
| Amperage | 13 A |
| Description | 18/2 SPT-2 9ft 9 Outlet Extension Cord |
| Package Quantity | 1 |
| Number of Conductors | 2 |
| Manufacturers Part Number | GG-24509GN |
| Number of Receptacles | 9 |
| Brand | GoGreen Power |