GoGreen Power, GG-19608, 3 Outlet 8 Ft Extension Cord - Right Angle Plug
Write a Review
|
Questions & Answers (0)
Product Description
The Power By GoGreen 8' 16/3 3 outlet extension cord is slim and reduces clutter. Quickly turns 1 outlet into 3 and is ideal for small home appliances and general household electronics
PRICE
$12.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 7/16 lbs |
| Cord Length | 8 ft |
| Gauge | 16 ga |
Product Details
| Color | White |
| Amperage | 13 A |
| Voltage Rating | 125 V |
| Wattage | 1625 W |
| Description | 16/3 SJT 3 Outlet 8' Extension Cord - Right Angle Plug |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-19608 |
| Number of Outlets | 3 |
| Conductors | 3 |
| Number of Receptacles | 3 |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 yr |