Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anets

Model # :WBB2950304

MPN #: P9800-76

Allpoints 1821081 Support, Basket, 14-1/4X12-1/2"

Product Description
    Material: Steel
  • Length: 14 1/4" | 362 Mm
  • Width: 12 1/2" | 318 Mm
  • Plating: Chrome-Plated
PRICE
$405.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberP9800-76
TypeParts
BrandAnets