- Color: Black
- Material: Plastic
- Length: 3 1/2" | 89 Mm
- Width: 1 7/8" | 47 Mm
- Includes: Screw
- Note: Used On Baskets
- Nsf Certified: Y
Allpoints 1901120 Handle (Nsf) For Bunn-O-Matic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 20244.1000 |
| Type | Parts |
| Brand | Bunn |