Wood Drill Bits

Spade Bits
| Compare | Image | Brand | Size | Length | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Bosch | 1" | 6 in | Steel | Ships Same Day WBB1039876 | $3.00 | ||
![]() | IRWIN Tools | 1/2" | 6 in | Steel | WBB223795 | $5.90 ea. | ||
![]() | Bosch | 1-1/4" | 6 in | Steel | WBB1039721 | $4.29 | ||
![]() | Bosch | 3/4" | 6 in | Steel | Ships Same Day WBB1039899 | $2.98 |

Screw & Bolt Extractors (Sets)

Woodworking Drill Bits

Specialty Drill Bits

Forstner Bits & Self-Feed Drill Bits
Related Products
Power Drill Long Ship Auger Bits Single cutter and side lip effortlessly bores holes in wood where nails may be encountered. Cuts through nails without damaging the bit Full-length heat treatment guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs Hollow center flutes clear chips quickly out of holes Wide lands help keep bit straight as it bores Medium-fast screw point ideal for general woodboring applications. Bit can be resharpened All bits have a 12" twist length and a 17" overall length Nail cutting
Power Drill I-100 Auger Bits Solid center design provides extra rigidity while boring Wide lands keep the bit straight as it bores through the hole. The flutes are ground behind the lands to funnel chips to the inside of the bit and away from the outside diameter, producing a faster, cleaner cut Single-spur cutting edge scribes the circumference of the hole for a smoother finish Coarse screw point provides fast boring in hard and soft woods All bits have a 4-1/2" twist length and a 7-1/2" overall length Full-length heat treated bit guards against bending in heavy-duty applications and ...
Our Milwaukee® Red Helix™ 29PC Cobalt Drill Bit Set is engineered for extreme durability and long life in hard metal applications. The Quad Edge™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a Variable Helix™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bit also features an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various ...
Tackle whatever the jobsite throws at you with the Flex 10 pc. Carbide-Tipped Multi-Materials Drill Bit Set. Punch through metal, wood, tile, brick, block, and more with the Multi-Grind Tip with Sharpened Carbide Edge. Built for the most demanding applications, High-Density Carbide and Hardened Alloy provide maximum strength for unrivalled bit life and sharpness. Five key fastening bits included to ensure you have the correct bits to drive fasteners after drilling. The set comes packed in a Flex Stack Pack™ storage case for customizable organization and easy accessibility in any case ...
Power Drill I-100 Auger Bits Solid center design provides extra rigidity while boring Wide lands keep the bit straight as it bores through the hole. The flutes are ground behind the lands to funnel chips to the inside of the bit and away from the outside diameter, producing a faster, cleaner cut Single-spur cutting edge scribes the circumference of the hole for a smoother finish Coarse screw point provides fast boring in hard and soft woods All bits have a 4-1/2" twist length and a 7-1/2" overall length Full-length heat treated bit guards against bending in heavy-duty applications and ...