Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1036359

MPN #: DW2067SCR

DeWalt® Security Torx® Set, DW2067SCR, 7 Pieces

Product Description
DeWalt Security Torx® Set, DW2067SCR, 7 Pieces

Features

  • S2 Modified Bits For Increased Durability


PRICE
$15.25

1
1
Available on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
SizeVarious in

Product Details

TypeSecurity Torx®
MaterialS2 Steel
Package Quantity7
DescriptionFastener Drive Bit Set
Shank TypeHex
Manufacturers Part NumberDW2067SCR
Tip TypeVarious
BrandDeWalt