- Small acrylic keyed lock box
- Storage for refrigerated medicines
- Flat key lock - 3 keys per lock
- Keyed the differently with multiple units
- Pre-formed mounting holes - hardware included
- Measures 2-7/8"H x 8-3/8"W x 4-1/2"
- 1 Year Warranty
Omnimed® 183001D Single Lock Acrylic Refrigerator Lock Box, Keyed Differently, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/8 in |
| Depth | 4-1/2 in |
| Height | 2-7/8 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock, Keyed Different |
| Type | Refrigerator Lock Box |
| Color | Clear |
| Door Type | Bottom Hinged Door |
| For Use With | Refrigerated Medicines |
| Style | Flat Key Lock |
| Includes | 3 Keys per Lock |
| Material | Acrylic |
| Description | Single Lock Box - Keyed Differently |
| Package Quantity | 1 |
| Manufacturers Part Number | 183001D |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |