Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB2137529

MPN #: MDL-170

Protex Wall Drop Box with Adjustable Chute & Keyed Lock MDL-170 12" x 6" x 16" Beige

Product Description
Overview:
  • Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks)
  • Chute is adjustable for walls between 3-1/4" - 7-3/4" thick
  • Piano hinge
  • Drop slot opening 10" wide and 1/2" thick, for large envelopes and legal size papers
  • Metal baffle to protect slot
  • Pre-drilled mounting holes in back
  • Mounting hardware for wood and concrete is included
  • Two tubular keys included
  • Recommended wall thickness for proper installation is between 4" to 7".

Specifications:
  • Exterior Dimensions: 12" (W) x 16" (H) x 6" (D)
  • Door Clearance: 9" (W) x 13" (H)
  • Drop Opening: 10" (W) x 1/2" (H)
  • Door Thickness: 1/8"
  • Face Plate: 12"-1/8 x 4"-1/8
  • Weight: 25 Lbs.
PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6 in
Height16 in
Weight25 lbs

Product Details

Lock TypeTubular Lock
TypeDrop Box
ColorTan
Door TypeRight HInged Door
Deposit TypeAdjustable Chute
StyleThrough-the-Wall Drop Box
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberMDL-170
BrandProtex Safe