Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Antunes

Model # :WBB2950128

MPN #: 0506946

Allpoints 1831117 Bracket, Motor Mounting For Roundup Food Equipment

Product Description
    Material: Steel
  • Width: 4 3/4" | 121 Mm
  • Height: 3 3/4" | 95 Mm
  • Inner Diameter: 3 Mm | 5 Mm | 1/8" Screw Holes | 3/16"
  • Screw Holes
  • Depth: 2 1/2" | 64 Mm
PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number0506946
TypeParts
BrandAntunes