- Material: Stainless Steel
- Length: 28 3/16" | 716 Mm
- Width: 10 3/4" | 273 Mm
- Depth: 5 3/4" | 146 Mm
- Centers: 27 1/2" | 699 Mm
Allpoints 1971115 Bracket, Mounting, Loader Tray For Duke Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$639.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 175878K |
| Type | Parts |
| Brand | Duke |