Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2545513

MPN #: C23709

Cle-Line 1875L 1/2 HSS Heavy-Duty Black & Gold 135 Left-Hand Mechanics Length Drill - Pkg Qty 6

|
Questions & Answers (0)
PRICE
$75.00Sold in packages of 6 / $12.50ea
was $143.94
Save $68.94 (47.89%)
Usually ships in 3 to 6 days
135° Split point is self-centering for reduced thrust and easier penetration. Manufactured from high-speed steel substrate with heavy duty geometry. Left-hand helix is ideal for use in screw machines where machine spindle rotation is counter-clockwise. Black and gold (Barber pole) oxide finish for less galling. Three flats on shank for sizes above 11/64" for tighter chucking and less slippage. For superior rigidity in maintenance applications in low to medium carbon steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.