Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145103

MPN #: 18816

Little Giant®SumoStance Extension, Type IA - Extra Heavy Duty, 16ft

Product Description
Working at a significant height can be nerve-wracking, but the Little Giant® SumoStance® ladder w/ HyperLite® Technology eliminates those concerns and makes using an extension ladder easy. Designed for stability and its light weight, the SumoStance will easily become your new go-to ladder for every task. The SumoStance utilizes wide-flared leg levelers to increase the stability of your ladder. The wide legs nearly double the ladder's width, giving your ladder added side-tip stability. Work on any terrain, adjusting the ladder's legs as needed, so you can confidently tackle any project.

Features:
  • Non-conductive lightweight fiberglass extension ladder
  • Adjustable wide-flared leg levelers increase ladder stability
  • Patent-pending Hi-Viz green ladder improves ladder's visibility
  • Double pulley makes adjusting ladder length easy
  • Bubble levels add precision to the leveling process
  • Complies with all OSHA, ANSI A14 strength and testing standards
  • Rung/step spacing complies to OSHA and Int'l standards
  • ANSI type IA rated to hold 300 lbs. on 16', 20', 24', 28', 32', 36', 40' ladders
  • ANSI type IAA rated to hold 375 lbs. on 16', 20', 24', 28', 32' ladders
  • OSHA 1910.23, OSHA 1926.10.53, CSA Z11, EN131-1, AS/NZS 1892.2.6.2


PRICE
$479.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height104
Weight Capacity300 lbs
Weight38 lbs
Height to Top Step/Platform116 in
Base Width22 in
Top Width17 in

Product Details

TypeExtension Ladder
Number of Steps16
ColorGreen
Duty RatingType IA
Ladder TypeHyperlite Wide Stance
MaterialFiberglass
DescriptionExtension Ladder with Technology
Manufacturers Part Number18816
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI, OSHA, CSA Z11, EN 131-1, AS/NZS 1892.2.6.2