Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2544654

MPN #: C23483

Cle-Line 1896 27/64 HSS Heavy-Duty Steam Oxide 135 Split Point Screw Machine Drill - Pkg Qty 6

Product Description
135° split point for faster easier drill penetration. Manufactured from high-speed steel substrate with heavy duty geometry. Short flutes for rigid strong tools. Black oxide finish for increased lubricity with reduced galling and welding. Superior rigidity in hand or machine operations. For drilling in alloy steel, stainless, cast iron and tool steel. Made In USA. Pack Of 6. 30 Day Warranty.

PRICE
$64.80  Sold in packages of 6 / $10.80 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Size27/64"
Flute Length2 in
Diameter0.421875
Fractional Diameter27/64"
Metric Diameter10.72
Shank Size0.4219 in
Shank Length1.375 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleScrew Machine Drill
MaterialHSS
Point TypeSplit
Manufacturers Part NumberC23483
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle135 Degrees
Shank TypeStraight
Series1896
StyleHeavy-Duty
FinishBlack Oxide
Package TypeTube
Package Quantity6