Cle-Line 1896 F HSS Heavy-Duty Steam Oxide 135 Split Point Screw Machine Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
135° split point for faster easier drill penetration. Manufactured from high-speed steel substrate with heavy duty geometry. Short flutes for rigid strong tools. Black oxide finish for increased lubricity with reduced galling and welding. Superior rigidity in hand or machine operations. For drilling in alloy steel, stainless, cast iron and tool steel. Made In USA. Pack Of 12. 30 Day Warranty.
PRICE
$56.64 Sold in packages of 12 / $4.72 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 in |
| Letter Size | F |
| Size | F |
| Flute Length | 1-7/16 in |
| Diameter | 0.257 |
| Metric Diameter | 6.53 |
| Shank Size | 0.257 in |
| Shank Length | 1.1875 in |
Product Details
| Measuring System | Letter |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Screw Machine Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | C24064 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 1896 |
| Style | Heavy-Duty |
| Finish | Black Oxide |
| Package Type | Tube |
| Package Quantity | 12 |