Metro® MetroMax i, Vented Polymer Shelf, 36"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
The strongest, most versatile, corrosion proof shelving system in the world. All polymer corrosion proof shelving constructed of advanced polymers and Type 304 stainless corners. Shelves adjust in 1" increments. Removable, easy-to-clean open grid mats promote air circulation and light penetration. Lifetime warranty against rust and corrosion. Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings".
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 35-3/4 in |
| Depth | 18-1/4 in |
| Height | 2 in |
| Weight Capacity | 250 lbs |
Product Details
| Shelf Type | Flat Vented |
| Shelf Capacity | 1000 lbs |
| Material | Polymer |
| Description | Metromax i |
| Color | Green |
| Manufacturers Part Number | MX1836G |
| Brand | Metro |