Metro® Metromax i Shelf Trucks with Microban Finish include open-grid removable shelf mats that lift off for easy cleaning. Rust- and corrosion-proof polymer shelf mats include Microban a compound that inhibits the growth of odor- and stain-causing mold, mildew, and fungi. Shelves adjust at 1/2" increments along numbered posts. All polymer wheel horn with stainless steel axle and hardware. Epoxy coated steel posts and shelf frames. Four 5" polyurethane swivel casters2 with brake. NSF certified.
Metro® MetroMax i Shelf Truck w/Wheel Horn, 1000 lb. Capacity, 60"L x 18"W x 68"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,695.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 18 in |
| Height | 68 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Color | Blue |
| Wheel Type | Polyurethane |
| Number of Shelves | 4 |
| Material | Polymer |
| Description | Metromax i |
| Manufacturers Part Number | MX47-072-02 |
| Brand | Metro |