Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40449

Global Industrial™ Corrugated Tab Lock Literature Mailers, 19-1/8"L x 9"W x 2-3/16"H, White - Pkg Qty 50

Product Description
These die-cut cartons are designed and recommended for shipping standard size computer keyboards.

Features:
  • Manufactured from 200#/ECT-32-B flute white corrugated
  • These one piece cartons fold together in seconds without tape or glue
  • Cartons are sold in bundle quantities of 50 and shipped flat
  • The dimensions provided are the inside dimensions of the product


PRICE
$151.50  Sold in packages of 50 / $3.03 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
151.50
Buy 2 pkgs - 5 pkgs
144.00Save $7.50 (5%)
Buy 6+ pkgs
139.50Save $12.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2-3/16 in
Inside Length19-1/8 in
Inside Width9-1/8 in
Inside Height2-3/16 in
Weight0.7 lbs

Product Details

TypeTab Lock Literature Mailers
ColorWhite
For Use WithKeyboards
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity50
Manufacturers Part NumberB40449
BrandGlobal Industrial