- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 20°C
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
H-B DURAC 19/31 Degree Brix Sugar Scale Hydrometer
Write a Review
|
Questions & Answers (0)
Product Description
Used in the food and beverage and other industries for measuring % sucrose by weight, these plain form hydrometers are available in various ranges from -5° to 71° Brix.
PRICE
$75.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 19/31° |
Product Details
| Manufacturers Part Number | B61802-0800 |
| Accuracy | ± 0.1 °F |
| Divisions | 0.1° |
| Brand | Bel-Art |