Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB2281021

MPN #: 19-902-9102

Cejn® Ind. Interchange Multi-Link Kit 1/4" Body Size x2 Safety Couplings 1/2" Female Inlet

Product Description
CEJN 19-902-9102 Multi-Link Ind. Interchange 1/4" Body Size Safety eSafe Kit, 2 Out, 1/2" Fem.Inlet

With multiple outlets Series 310 eSafe Multi-Link offers both flexibility and high performance. Available in 1- and 4-outlet units. The units can easily be connected to create larger outlet units. Combine with CEJN polyurethane hose and FRL units to create a safe and flexible high performance air distribution system. Series 310 eSafe Multi-Link complies with ISO Standard 4414 and EN 983 and it offers standard features; one-hand operated, high flow and long service life

Features:
  • Compact multiple vented safety outlets
  • Ready-made units, no assembly necessary
  • Outlets adjustable up to 180°
PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter7/32 in
Body Size1/4 in

Product Details

InterchangeIndustrial (1/4)
TypeCompressed Air QC Multi-Connector
CFM32.6 CFM
Series902
Connection Configuration1/2 Female Inlet Double Manifold
Temperature Range-4 +212 °F
StyleIndustrial 1/4" Body Size Interchange
Seal MaterialNBR
MaterialZinc-Plated Steel
Min Burst Pressure928 psi
Connection Force86 N
Max Operating PSI232 psi
Manufacturers Part Number19-902-9102
PSI232 psi
Respirator Connection Type1/2 Female Inlet
BrandCejn

Compliance & Certifications

CertificationsIndustrial (1/4)