Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB2281017

MPN #: 19-902-9153

Cejn® Asian Interchange Multi-Link Kit 1/4" Body Size x3 Safety Couplings 1/2" Female Inlet

Product Description
CEJN 19-902-9153 Multi-Link Asian Interchange 1/4" Body Size Safety eSafe Kit 3 Out, 1/2" Fem.Inlet

With multiple outlets Series 315 eSafe Multi-Link offers both flexibility and high performance. It is a one hand operated safety coupling that vents before disconnection eliminating the risk of hose whip. Available in 1- to 5-outlet units. A small unit can be expanded with extensions to create a larger unit with up to five outlets. Separate units can easily be connected. Combine with CEJN polyurethane hose and FRL units to create a safe and flexible high performance air distribution system. Series 315 eSafe Multi-Link complies with ISO Standard 4414 and EN 983. It offers standard features; one-hand operated, high flow and long service life.

Features:
  • Compact multiple vented safety outlets
  • Ready-made units, no assembly necessary
  • Outlets adjustable up to 180°
PRICE
$135.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter5/16 in
Body Size1/4 in

Product Details

InterchangeAsian (1/4)
TypeCompressed Air QC Multi-Connector
CFM69.7 CFM
Series902
Connection Configuration1/2 Female Inlet Triple Manifold
Temperature Range-4 +212 °F
StyleAsian 1/4" Body Size Interchange
Seal MaterialNBR
MaterialZinc-Plated Steel
Min Burst Pressure928 psi
Connection Force86 N
Max Operating PSI232 psi
Manufacturers Part Number19-902-9153
PSI232 psi
Respirator Connection Type1/2 Female Inlet
BrandCejn

Compliance & Certifications

CertificationsAsian (1/4)