UNEX® 0B01 1.9" Dia. Steel Conveyor Skatewheel
Write a Review
|
Questions & Answers (0)
Product Description
UNEX® 1.9" Dia. Steel Conveyor Skatewheel
1.9" Dia. Skatewheel - Zinc Plated Steel - 1/4" Bore.
1.9" Dia. Skatewheel - Zinc Plated Steel - 1/4" Bore.
PRICE
$1.96
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Zinc Plated Steel |
| Color | Silver |
| Series | SW |
| Manufacturers Part Number | 0B01 |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |