Ashland Low-Profile Countersunk Ball Transfer 37831 1" Dia Carbon Steel Ball 75Lb
Write a Review
|
Questions & Answers (0)
Product Description
Ashland Low-Profile Countersunk Ball Transfer 37831 1" Dia. Carbon Steel Ball 75 Lb.
Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. The countersunk flange style is a low profile mount ball transfer and is available in many sizes, capacities, and materials.
Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. The countersunk flange style is a low profile mount ball transfer and is available in many sizes, capacities, and materials.
PRICE
$9.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 2-1/4 in |
| Height | 1-1/4 in |
| Weight Capacity | 75 lbs |
| Weight | 0.4 lbs |
| Mounting Bolt Hole Diameter | 3/16 in |
| Ball Width Range | 1 in |
| Ball Diameter | 1 in |
| Bolt Spacing | 1-3/4 in |
Product Details
| Assembly Required | Assembled |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Style | Countersunk Low Profile Flange |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 37831 |
| Housing Material | Carbon Steel |
| Cover Material | Carbon Steel |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |