Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB1869244

MPN #: 26157-16-GP

1.9" Dia. x 16 Ga. Galvanized Roller 26157-16-GP for 16" O.A.W. Omni Conveyors

Product Description
Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel tube rollers have 7/16" diameter spring retained hex axle, plain, greased bearings and 268 Lbs. capacity per roller.

PRICE
$54.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Weight Capacity268 lbs
Weight3 lbs
Axle Diameter7/16 Hex in
Roller Diameter1.9 in
Between Frame Width16 in
Axle Length17-1/4 in

Product Details

Assembly RequiredNo
TypeReplacement Roller
Tube"1.9 x 16 Ga. Galvanized Roller for 16"" Between Frame"
RetentionSpring
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part Number26157-16-GP
BrandOmni Metalcraft