This replacement Roller is compatible with Global Industrial Powered Roller Conveyor, Model 298711.
Global Industrial
Model # :WB293300
Replacement Roller for Global Industrial Powered Roller Conveyors, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Roller Diameter | 1-15/16 in |
| Between Frame Width | 24 in |
Product Details
| Type | Replacement Roller |
| Material | Galvanized Steel |
| Package Quantity | 6 |
| Brand | Global Industrial |